CAD Drawings

Download CAD Files

Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 100 PK

  • Mfr # 1889PK

  • Zoro # G5103253

CAD Available

product price:  $5.89
/pk 100, $0.06/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
0.188 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1889PK
Zoro #
G5103253
UPC #
841213003965
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in
Body Length
23/64 in
Hole Size
1/8 in
Head Dia.
1/4 in
Shank Diameter
0.125 in
Maximum Material Thickness
1/4 in
Head Diameter
1/4 in
Maximum Hole Diameter
0.125 in
Minimum Material Thickness
3/16 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.188 in to 0.250 in
System of Measurement
Inch
Blind Rivet Type
Open End
Color
Black
Material Grade/Class
IFI-114-11

Description

Blind Rivet,0.125 in dia,PK100, System of Measurement Inch, Body Length 23/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 1/4 in, Maximum Hole Diameter 0.125 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Color Black, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products