Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 500 PK

  • Mfr # U33610.012.0044
  • Zoro # G1964691
product price: 
$
10.89
/pk of 500, $0.02/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.188 in to 0.250 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U33610.012.0044
Zoro #
G1964691
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
31/64 in
Drill Size
#30
Head Dia.
0.224 in to 0.252 in
Hole Size
0.129 in to 0.133 in
Head Height
0.05 in
Head Diameter Tolerance
+/-0.012 in
Maximum Material Thickness
1/4 in
Maximum Hole Diameter
0.133 in
Minimum Hole Diameter
0.129 in
Shank Diameter
0.125 in
Overall Length
1 19/32 in
Minimum Material Thickness
3/16 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
15/64 in
Wire Rope Length
1 19/32 in
Length
1 19/32 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
Standards
IFI 126
System of Measurement
Inch
Rivet Number
44
Rivet Grade
19
Single Shear Strength (Lbs.)
240 lb
Blind Rivet Type
Closed End
Tensile Strength (Lb.)
280 lb
Color
Gray
Material Grade/Class
IFI-126-19
Manufacturer Location
Globally Sourced
Tensile Strength
280 lb
Head Angle
90 Degrees
Finish
Plain
Shear Strength
240 lb
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,1 47/79 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 31/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 15/64 in, Head Angle 90 Degrees , Shear Strength 240 lb, Tensile Strength 280 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products