Blind Rivet, Dome Head, 1/8 in Dia., 33/64 in L, Steel Body, 500 PK

  • Mfr # U33900.012.4345

  • Zoro # G9679196


product price:  $13.25
/pk 500, $0.03/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.126 in to 0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33900.012.4345
Zoro #
G9679196
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
33/64 in
Head Dia.
0.238 in to 0.262 in
Head Height
0.04 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.133 in
Maximum Material Thickness
5/16 in
Minimum Hole Diameter
0.129 in
Head Diameter Tolerance
+/-0.012 in
Shank Diameter
0.125 in
Overall Length
1 39/64 in
Head Diameter
1/4 in
Minimum Material Thickness
1/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.126 in to 0.315 in
Standards
IFI 116
System of Measurement
Inch
Blind Rivet Type
Multigrip Open End
Tensile Strength (Lb.)
314 lb
Single Shear Strength (Lbs.)
247 lb
Rivet Number
43
Color
Gray
Head Angle
90 Degrees
Material Grade/Class
IFI-116-30
Shear Strength
247 lb
Tensile Strength
314 lb
Manufacturer Location
Globally Sourced
Finish
Plain

Description

Blind Rivet,1.612 In. L,0.125 In. dia,PK500, System of Measurement Inch, Overall Length 1 39/64 in, Body Length 33/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 247 lb, Tensile Strength 314 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-116-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.