Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK

  • Mfr # U34130.012.0042

  • Zoro # G2794989

CAD Available

product price:  $10.69
/pk 500, $0.02/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.063 in to 0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34130.012.0042
Zoro #
G2794989
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
9/32 in
Drill Size
#30
Head Dia.
0.238 in to 0.262 in
Hole Size
0.129 in to 0.133 in
Head Height
0.04 in
Overall Length
1 3/8 in
Minimum Material Thickness
1/16 in
Head Diameter
1/4 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.133 in
Maximum Material Thickness
1/8 in
Head Diameter Tolerance
+/-0.012 in
Shank Diameter
0.125 in
Minimum Hole Diameter
0.129 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.063 in to 0.125 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
30
Rivet Number
42
Tensile Strength (Lb.)
310 lb
Single Shear Strength (Lbs.)
260 lb
Blind Rivet Type
Open End
Color
Gray
Finish
Plain
Material Grade/Class
IFI-114-30
Manufacturer Location
Globally Sourced
Tensile Strength
310 lb
Head Angle
90 Degrees
Shear Strength
260 lb

Description

Blind Rivet,1 3/8 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 1 3/8 in, Body Length 9/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 310 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.