Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 0.325 in L, Steel Body, 4000 PK
- Mfr # SDS62
- Zoro # G4752935
product price:Â
$
251.99
/pk of 4000, $0.06/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.06 in - .12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDS62
- Zoro #
- G4752935
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .06 in - .12 in
- Standards
- SAE J-1200
- System of Measurement
- Inch
- Color
- Zinc
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.325 in
Description
Blind Rivets, 3/16X.06-.12 STEEL,PK4000, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.