Blind Rivet, Dome Head, 3/16 in Dia., 0.406 in L, Aluminum Body, 5000 PK
- Mfr # ADAC62
- Zoro # G7591423
product price:Â
$
608.99
/pk of 5000, $0.12/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.02 in - .12 in
Standards
IFI-126 2003
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADAC62
- Zoro #
- G7591423
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .02 in - .12 in
- Standards
- IFI-126 2003
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.406 in
Description
3/16X.02-.12 Closed End Aluminum Rivet Aluminum Mandrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.