Blind Rivet, Dome Head, 3/16 in Dia., 0.660 in - 0.730 in L, Aluminum Body, 4000 PK

  • Mfr # D-0619Y

  • Zoro # G2577861


product price:  $268.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.187 in - .437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-0619Y
Zoro #
G2577861
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
3/16 in
Body Length
0.660 in - 0.730 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.187 in - .437 in
Standards
Not Listed
System of Measurement
Inch
Finish
Zinc Plated

Description

3/16X.187-.437 Multi Grip Dome Rivet Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.