Blind Rivet, Dome Head, 3/16 in Dia., 0.670 in L, Steel Body, 4000 PK

  • Mfr # SF48170DY

  • Zoro # G4736004


product price:  $517.99
/pk 4000, $0.13/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.188 in - .472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF48170DY
Zoro #
G4736004
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
3/16 in
Body Length
0.670 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.188 in - .472 in
Standards
Not Listed
System of Measurement
Inch
Color
Zinc

Description

BS01-0622 Steel Fix Dome Rivet Zinc, Zinc Yellow Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.