Blind Rivet, Dome Head, 3/16 in Dia., 0.825 in L, Steel Body, 3000 PK

  • Mfr # SDSC610

  • Zoro # G4740475


product price:  $1,108.99
/pk 3000, $0.37/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.50 in - .62 in
Standards
IFI-126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSC610
Zoro #
G4740475
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
3/16 in
Body Length
0.825 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.50 in - .62 in
Standards
IFI-126
System of Measurement
Inch
Blind Rivet Type
Closed End

Description

3/16X.50-.62 Closed End Steel Rivet With Steel Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.