Blind Rivet, Dome Head, 3/16 in Dia., 1-1/32 in L, Stainless Steel Body, 250 PK

  • Mfr # U33670.018.0612

  • Zoro # G9198585

CAD Available

product price:  $33.15
/pk 250, $0.13/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.626 in to 0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U33670.018.0612
Zoro #
G9198585
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
1-1/32 in
Head Height
0.08 in
Drill Size
#11
Hole Size
0.192 in to 0.196 in
Head Dia.
0.327 in to 0.398 in
Overall Length
2 23/64 in
Minimum Material Thickness
5/8 in
Head Diameter Tolerance
+/-0.019 in
Head Diameter
23/64 in
Maximum Material Thickness
3/4 in
Minimum Hole Diameter
0.192 in
Maximum Hole Diameter
0.196 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.188 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.626 in to 0.750 in
Standards
IFI 126
System of Measurement
Inch
Rivet Grade
51
Tensile Strength (Lb.)
986 lb
Rivet Number
612
Single Shear Strength (Lbs.)
898 lb
Blind Rivet Type
Closed End
Color
Gray
Finish
Plain
Tensile Strength
986 lb
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-126-51
Shear Strength
898 lb
Head Angle
90 Degrees

Description

Blind Rivet,2.356 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 23/64 in, Body Length 1 1/32 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 23/64 in, Head Angle 90 Degrees , Shear Strength 898 lb, Tensile Strength 986 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-126-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products