CAD Drawings

Download CAD Files

Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK

  • Mfr # U33190.018.0616

  • Zoro # G9679792

CAD Available

product price:  $12.49
/pk 250, $0.05/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.876 in to 1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33190.018.0616
Zoro #
G9679792
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
1-13/64 in
Hole Size
0.192 in to 0.196 in
Head Dia.
0.356 in to 0.394 in
Drill Size
#11
Head Height
0.06 in
Overall Length
2 33/64 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.188 in
Maximum Material Thickness
1 in
Minimum Material Thickness
7/8 in
Maximum Hole Diameter
0.196 in
Head Diameter
3/8 in
Minimum Hole Diameter
0.192 in
Head Diameter Tolerance
+/-0.019 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.876 in to 1.000 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
616
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
260 lb
Tensile Strength (Lb.)
320 lb
Rivet Grade
11
Color
Gray
Finish
Plain
Material Grade/Class
IFI-114-11
Shear Strength
260 lb
Manufacturer Location
Globally Sourced
Head Angle
90 Degrees
Tensile Strength
320 lb

Description

Blind Rivet,2 26/51 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 33/64 in, Body Length 1 13/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 7/8 in, Maximum Material Thickness 1 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.