Blind Rivet, Dome Head, 3/16 in Dia., 1.200 in L, Stainless Steel Body, 2000 PK

  • Mfr # SSDS616

  • Zoro # G4739504


product price:  $1,559.99
/pk 2000, $0.78/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.876 in - 1.00 in
Standards
SAE J-1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDS616
Zoro #
G4739504
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
3/16 in
Body Length
1.200 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.876 in - 1.00 in
Standards
SAE J-1200
System of Measurement
Inch

Description

Blind Rivets, 3/16X .876-1.0 STA,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.