CAD Drawings

Download CAD Files

Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 100 PK

  • Mfr # 1900PK

  • Zoro # G5104337

CAD Available

product price:  $12.15
/pk 100, $0.12/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.125 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1900PK
Zoro #
G5104337
UPC #
841213004009
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in
Body Length
13/32 in
Head Dia.
3/8 in
Hole Size
3/16 in
Shank Diameter
0.1875 in
Head Diameter
3/16 in
Minimum Material Thickness
1/8 in
Maximum Material Thickness
1/4 in
Maximum Hole Diameter
0.1875 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.125 in to 0.250 in
System of Measurement
Inch
Blind Rivet Type
Open End
Color
Gray
Material Grade/Class
IFI-114-11

Description

Blind Rivet,0.1875 in dia,PK100, System of Measurement Inch, Body Length 13/32 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 3/16 in, Maximum Hole Diameter 0.1875 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Color Gray, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.