Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 15/16 in L, Aluminum Body, 250 PK
- Mfr # U34127.018.6861
- Zoro # G9198621
product price:Â
$
14.69
/pk of 250, $0.06/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.441 in to 0.752 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34127.018.6861
- Zoro #
- G9198621
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Stainless Steel
- Grip Range
- 0.441 in to 0.752 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Single Shear Strength (Lbs.)
- 292 lb
- Blind Rivet Type
- Multigrip Open End
- Tensile Strength (Lb.)
- 471 lb
- Rivet Number
- 68
- Color
- Gray
- Material Grade/Class
- IFI-116-26
- Finish
- Plain
- Tensile Strength
- 471 lb
- Shear Strength
- 292 lb
- Head Angle
- 90 Degrees
- Manufacturer Location
- Globally Sourced
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 15/16 in
- Head Dia.
- 0.356 in to 0.394 in
- Hole Size
- 0.192 in to 0.196 in
- Drill Size
- #11
- Head Height
- 0.06 in
- Maximum Hole Diameter
- 0.196 in
- Head Diameter Tolerance
- +/-0.019 in
- Body Length Tolerance
- -0.004/+0.020 in
- Minimum Material Thickness
- 7/16 in
- Maximum Material Thickness
- 3/4 in
- Overall Length
- 2 1/4 in
- Head Diameter
- 3/8 in
- Minimum Hole Diameter
- 0.192 in
- Shank Diameter
- 0.188 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Blind Rivet,2.247 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 1/4 in, Body Length 15/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 292 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 7/16 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-116-26, Mandrel Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.