Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK

  • Mfr # U33600.018.0063

  • Zoro # G1964737


product price:  $10.79
/pk 250, $0.04/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33600.018.0063
Zoro #
G1964737
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
15/32 in
Drill Size
#11
Hole Size
0.192 in to 0.196 in
Head Height
0.08 in
Head Dia.
0.356 in to 0.394 in
Maximum Hole Diameter
0.196 in
Maximum Material Thickness
3/16 in
Head Diameter
3/8 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.188 in
Minimum Hole Diameter
0.192 in
Minimum Material Thickness
1/8 in
Overall Length
1 51/64 in
Head Diameter Tolerance
+/-0.019 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.126 in to 0.187 in
Standards
IFI 126
System of Measurement
Inch
Tensile Strength (Lb.)
250 lb
Blind Rivet Type
Closed End
Rivet Grade
9
Rivet Number
63
Single Shear Strength (Lbs.)
210 lb
Color
Gray
Manufacturer Location
Globally Sourced
Finish
Plain
Material Grade/Class
IFI-126-9
Shear Strength
210 lb
Head Angle
90 Degrees
Tensile Strength
250 lb

Description

Blind Rivet,1 79/99 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 51/64 in, Body Length 15/32 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 210 lb, Tensile Strength 250 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-126-9, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.