Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK

  • Mfr # U33600.018.0064

  • Zoro # G1964728


product price:  $14.19
/pk 250, $0.06/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.188 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33600.018.0064
Zoro #
G1964728
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
17/32 in
Drill Size
#11
Head Height
0.08 in
Hole Size
0.192 in to 0.196 in
Head Dia.
0.356 in to 0.394 in
Shank Diameter
0.188 in
Head Diameter Tolerance
+/-0.019 in
Maximum Hole Diameter
0.196 in
Overall Length
1 55/64 in
Minimum Hole Diameter
0.192 in
Head Diameter
3/8 in
Maximum Material Thickness
1/4 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Material Thickness
3/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.188 in to 0.250 in
Standards
IFI 126
System of Measurement
Inch
Blind Rivet Type
Closed End
Single Shear Strength (Lbs.)
210 lb
Rivet Number
64
Rivet Grade
9
Tensile Strength (Lb.)
250 lb
Color
Gray
Shear Strength
210 lb
Head Angle
90 Degrees
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-126-9
Tensile Strength
250 lb

Description

Blind Rivet,1 31/36 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 55/64 in, Body Length 17/32 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 210 lb, Tensile Strength 250 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-126-9, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.