Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK

  • Mfr # U33610.018.0064

  • Zoro # G2794569


product price:  $11.85
/pk 250, $0.05/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.188 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33610.018.0064
Zoro #
G2794569
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
17/32 in
Hole Size
0.192 in to 0.196 in
Drill Size
#11
Head Height
0.08 in
Head Dia.
0.356 in to 0.394 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Material Thickness
3/16 in
Maximum Hole Diameter
0.196 in
Overall Length
1 55/64 in
Head Diameter Tolerance
+/-0.019 in
Shank Diameter
0.188 in
Head Diameter
3/8 in
Minimum Hole Diameter
0.192 in
Maximum Material Thickness
1/4 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
Standards
IFI 126
System of Measurement
Inch
Tensile Strength (Lb.)
690 lb
Blind Rivet Type
Closed End
Single Shear Strength (Lbs.)
500 lb
Rivet Number
64
Rivet Grade
19
Color
Gray
Finish
Plain
Tensile Strength
690 lb
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-126-19
Shear Strength
500 lb
Head Angle
90 Degrees

Description

Blind Rivet,1 31/36 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 55/64 in, Body Length 17/32 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 500 lb, Tensile Strength 690 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.