Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Steel Body, 250 PK

  • Mfr # U34130.018.0063

  • Zoro # G2794876


product price:  $9.55
/pk 250, $0.04/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34130.018.0063
Zoro #
G2794876
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
25/64 in
Head Height
0.06 in
Drill Size
#11
Head Dia.
0.356 in to 0.394 in
Hole Size
0.192 in to 0.196 in
Overall Length
1 45/64 in
Shank Diameter
0.188 in
Minimum Hole Diameter
0.192 in
Maximum Material Thickness
3/16 in
Maximum Hole Diameter
0.196 in
Head Diameter
3/8 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter Tolerance
+/-0.019 in
Minimum Material Thickness
1/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
30
Rivet Number
63
Single Shear Strength (Lbs.)
540 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
680 lb
Color
Gray
Head Angle
90 Degrees
Finish
Plain
Shear Strength
540 lb
Material Grade/Class
IFI-114-30
Tensile Strength
680 lb
Manufacturer Location
Globally Sourced

Description

Blind Rivet,1 23/33 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 45/64 in, Body Length 25/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 540 lb, Tensile Strength 680 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products