Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK

  • Mfr # U34142.018.0610

  • Zoro # G9197851


product price:  $14.49
/pk 250, $0.06/ea

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.501 in to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34142.018.0610
Zoro #
G9197851
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
53/64 in
Hole Size
0.192 in to 0.196 in
Head Height
0.06 in
Drill Size
#11
Head Dia.
0.356 in to 0.394 in
Maximum Hole Diameter
0.196 in
Shank Diameter
0.188 in
Head Diameter Tolerance
+/-0.019 in
Maximum Material Thickness
5/8 in
Body Length Tolerance
-0.004/+0.020 in
Overall Length
2 9/64 in
Head Diameter
3/8 in
Minimum Material Thickness
1/2 in
Minimum Hole Diameter
0.192 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
0.501 in to 0.625 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
1,200 lb
Rivet Number
610
Rivet Grade
50
Single Shear Strength (Lbs.)
950 lb
Blind Rivet Type
Open End
Color
Gray
Tensile Strength
1,200 lb
Finish
Plain
Manufacturer Location
Globally Sourced
Shear Strength
950 lb
Material Grade/Class
IFI-114-50
Head Angle
90 Degrees

Description

Blind Rivet,2 5/37 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 9/64 in, Body Length 53/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 950 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-50, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.