CAD Drawings
Download CAD Files
Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 10 PK
Mfr # 10510PK
Zoro # G5103271
CAD Available
product price:Â $8.59
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.18
Key Features
CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
3 mm to 8 mm
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10510PK
Zoro #
G5103271
UPC #
841213025172
Country of Origin
China
Dimensions
Rivet Diameter
3/16 in
Body Length
5/8 in
Head Dia.
14mm
Hole Size
3/16 in
Minimum Material Thickness
1/8 in
Head Diameter
35/64 in
Maximum Material Thickness
5/16 in
Shank Diameter
0.1875 in
Maximum Hole Diameter
0.1875 in
Details
CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
3 mm to 8 mm
System of Measurement
Inch
Blind Rivet Type
Open End
Color
Black
Material Grade/Class
IFI-114-19
Description
Blind Rivet,3/16 in dia,PK10, System of Measurement Inch, Body Length 5/8 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 35/64 in, Maximum Hole Diameter 0.1875 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Color Black, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.