Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Aluminum Body, 500 PK
- Mfr # U33190.009.0036
- Zoro # G1844291
product price:Â
$
11.75
/pk of 500, $0.02/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/32 in
Grip Range
0.251 in to 0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U33190.009.0036
- Zoro #
- G1844291
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- 0.251 in to 0.375 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Rivet Grade
- 11
- Blind Rivet Type
- Open End
- Rivet Number
- 36
- Single Shear Strength (Lbs.)
- 70 lb
- Tensile Strength (Lb.)
- 80 lb
- Color
- Gray
- Shear Strength
- 70 lb
- Head Angle
- 90 Degrees
- Tensile Strength
- 80 lb
- Finish
- Plain
- Material Grade/Class
- IFI-114-11
- Manufacturer Location
- Globally Sourced
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/32 in
- Body Length
- 1/2 in
- Hole Size
- 0.097 in to 0.100 in
- Head Dia.
- 0.178 in to 0.198 in
- Head Height
- 0.032 in
- Drill Size
- #41
- Head Diameter Tolerance
- +/-0.010 in
- Overall Length
- 1 19/32 in
- Maximum Hole Diameter
- 0.1 in
- Body Length Tolerance
- -0.004/+0.020 in
- Shank Diameter
- 0.094 in
- Minimum Hole Diameter
- 0.097 in
- Minimum Material Thickness
- 1/4 in
- Head Diameter
- 3/16 in
- Maximum Material Thickness
- 3/8 in
- Wire Rope Length
- 1 19/32 in
- Length
- 1 19/32 in
Description
Blind Rivet,1 45/76 In. L,0.094 In. dia,PK500, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 1/2 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 70 lb, Tensile Strength 80 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.