Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 10000 PK

  • Mfr # ADS32

  • Zoro # G7574395


product price: $305.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/32 in
Grip Range
.03 in - .12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADS32
Zoro #
G7574395
UPC #
-
Country of Origin
Mexico

Dimensions

Rivet Diameter
3/32 in
Body Length
1/4 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.03 in - .12 in
Standards
SAE J-1200
System of Measurement
Inch

Description

Blind Rivets,3/32X.03-.12 Alum,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.