Blind Rivet, Dome Head, 5/32 in Dia., 0.550 in - 0.610 in L, Aluminum Body, 6000 PK

  • Mfr # D-0516B

  • Zoro # G2577615


product price:  $375.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
.156 in - .375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-0516B
Zoro #
G2577615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
5/32 in
Body Length
0.550 in - 0.610 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.156 in - .375 in
Standards
Not Listed
System of Measurement
Inch
Finish
Black Phosphate

Description

5/32X.156-.375 Multi Grip Dome Head Rivet Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.