Blind Rivet, Dome Head, 5/32 in Dia., 0.80 in L, Steel Body, 6000 PK
- Mfr # SDS510
- Zoro # G4752201
product price:Â
$
437.99
/pk of 6000, $0.07/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
.50 in - .67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDS510
- Zoro #
- G4752201
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .50 in - .67 in
- Standards
- SAE J-1200
- System of Measurement
- Inch
- Color
- Zinc
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 0.80 in
Description
5/32X.50-.67 Steel Zinc Rivet With Steel Mandrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.