Blind Rivet, Dome Head, 5/32 in Dia., 0.925 in L, Aluminum Body, 4000 PK

  • Mfr # ADA512

  • Zoro # G7571796


product price: $261.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
.62 in - .75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA512
Zoro #
G7571796
UPC #
-
Country of Origin
Mexico

Dimensions

Rivet Diameter
5/32 in
Body Length
0.925 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.62 in - .75 in
Standards
SAE J-1200
System of Measurement
Inch

Description

5/32X.62-.75 Aluminum Rivet With Aluminum Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.