Blind Rivet, Dome Head, 5/32 in Dia., 15/32 in L, Steel Body, 500 PK

  • Mfr # U33900.015.5254

  • Zoro # G9198646


product price:  $18.85
/pk 500, $0.04/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.063 in to 0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33900.015.5254
Zoro #
G9198646
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
15/32 in
Hole Size
0.160 in to 0.164 in
Drill Size
#20
Head Dia.
0.296 in to 0.328 in
Head Height
0.05 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.156 in
Maximum Material Thickness
1/4 in
Maximum Hole Diameter
0.164 in
Minimum Hole Diameter
0.16 in
Head Diameter
5/16 in
Minimum Material Thickness
1/16 in
Overall Length
1 49/64 in
Head Diameter Tolerance
+/-0.016 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.063 in to 0.252 in
Standards
IFI 116
System of Measurement
Inch
Single Shear Strength (Lbs.)
404 lb
Tensile Strength (Lb.)
471 lb
Blind Rivet Type
Multigrip Open End
Color
Gray
Rivet Number
52
Head Angle
90 Degrees
Finish
Plain
Tensile Strength
471 lb
Material Grade/Class
IFI-116-30
Manufacturer Location
Globally Sourced
Shear Strength
404 lb

Description

Blind Rivet,1.772 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 49/64 in, Body Length 15/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 404 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-116-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.