Blind Rivet, Dome Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 500 PK
- Mfr # U34125.015.5456
- Zoro # G1964621
product price:Â
$
13.59
/pk of 500, $0.03/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.189 in to 0.378 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34125.015.5456
- Zoro #
- G1964621
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.189 in to 0.378 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Blind Rivet Type
- Multigrip Open End
- Tensile Strength (Lb.)
- 359 lb
- Single Shear Strength (Lbs.)
- 224 lb
- Color
- Gray
- Rivet Number
- 54
- Finish
- Plain
- Head Angle
- 90 Degrees
- Material Grade/Class
- IFI-116-19
- Shear Strength
- 224 lb
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 359 lb
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 17/32 in
- Head Height
- 0.05 in
- Drill Size
- #20
- Head Dia.
- 0.296 in to 0.328 in
- Hole Size
- 0.160 in to 0.164 in
- Body Length Tolerance
- -0.004/+0.020 in
- Shank Diameter
- 0.156 in
- Maximum Material Thickness
- 3/8 in
- Overall Length
- 1 53/64 in
- Minimum Material Thickness
- 3/16 in
- Maximum Hole Diameter
- 0.164 in
- Head Diameter Tolerance
- +/-0.016 in
- Minimum Hole Diameter
- 0.16 in
- Head Diameter
- 5/16 in
- Wire Rope Length
- 1 53/64 in
- Length
- 1 53/64 in
Description
Blind Rivet,1.835 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 17/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-116-19, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.