Blind Rivet, Dome Head, 5/32 in Dia., 17/32 in L, Stainless Steel Body, 500 PK

  • Mfr # U34185.015.5355

  • Zoro # G9198725


product price:  $32.15
/pk 500, $0.06/ea

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
5/32 in
Grip Range
0.126 in to 0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34185.015.5355
Zoro #
G9198725
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
17/32 in
Head Height
0.05 in
Hole Size
0.160 in to 0.164 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Minimum Hole Diameter
0.16 in
Head Diameter
5/16 in
Maximum Hole Diameter
0.164 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
5/16 in
Shank Diameter
0.156 in
Minimum Material Thickness
1/8 in
Overall Length
1 53/64 in
Head Diameter Tolerance
+/-0.016 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.126 in to 0.315 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
718 lb
Blind Rivet Type
Multigrip Open End
Single Shear Strength (Lbs.)
650 lb
Rivet Number
53
Color
Gray
Material Grade/Class
IFI-116-51
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Shear Strength
650 lb
Finish
Plain
Tensile Strength
718 lb

Description

Blind Rivet,1.835 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 17/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 718 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-116-51, Mandrel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products