Blind Rivet, Dome Head, 5/32 in Dia., 17/32 in L, Steel Body, 500 PK

  • Mfr # U33900.015.5355

  • Zoro # G9198655


product price:  $20.55
/pk 500, $0.04/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.126 in to 0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33900.015.5355
Zoro #
G9198655
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
17/32 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Head Height
0.05 in
Hole Size
0.160 in to 0.164 in
Maximum Hole Diameter
0.164 in
Head Diameter
5/16 in
Shank Diameter
0.156 in
Maximum Material Thickness
5/16 in
Overall Length
1 53/64 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Material Thickness
1/8 in
Minimum Hole Diameter
0.16 in
Head Diameter Tolerance
+/-0.016 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.126 in to 0.315 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
471 lb
Blind Rivet Type
Multigrip Open End
Single Shear Strength (Lbs.)
404 lb
Color
Gray
Rivet Number
53
Head Angle
90 Degrees
Material Grade/Class
IFI-116-30
Manufacturer Location
Globally Sourced
Shear Strength
404 lb
Tensile Strength
471 lb
Finish
Plain

Description

Blind Rivet,1.835 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 17/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 404 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-116-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.