Blind Rivet, Dome Head, 5/32 in Dia., 23/32 in L, Aluminum Body, 500 PK
- Mfr # U34125.015.5759
- Zoro # G9679284
product price:Â
$
18.59
/pk of 500, $0.04/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.378 in to 0.563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34125.015.5759
- Zoro #
- G9679284
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.378 in to 0.563 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 359 lb
- Blind Rivet Type
- Multigrip Open End
- Single Shear Strength (Lbs.)
- 224 lb
- Rivet Number
- 57
- Color
- Gray
- Finish
- Plain
- Tensile Strength
- 359 lb
- Material Grade/Class
- IFI-116-19
- Shear Strength
- 224 lb
- Manufacturer Location
- Globally Sourced
- Head Angle
- 90 Degrees
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 23/32 in
- Drill Size
- #20
- Hole Size
- 0.160 in to 0.164 in
- Head Dia.
- 0.296 in to 0.328 in
- Head Height
- 0.05 in
- Maximum Hole Diameter
- 0.164 in
- Head Diameter
- 5/16 in
- Minimum Hole Diameter
- 0.16 in
- Maximum Material Thickness
- 9/16 in
- Head Diameter Tolerance
- +/-0.016 in
- Shank Diameter
- 0.156 in
- Overall Length
- 2 in
- Minimum Material Thickness
- 3/8 in
- Body Length Tolerance
- -0.004/+0.020 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Blind Rivet,2 in L,0.156 in dia,PK500, System of Measurement Inch, Overall Length 2 in, Body Length 23/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 9/16 in, Material Grade/Class IFI-116-19, Mandrel Material Steel, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.