Blind Rivet, Dome Head, 5/32 in Dia., 23/32 in L, Steel Body, 500 PK

  • Mfr # U33900.015.5658

  • Zoro # G9198664


product price:  $22.45
/pk 500, $0.04/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.315 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33900.015.5658
Zoro #
G9198664
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
23/32 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Hole Size
0.160 in to 0.164 in
Head Height
0.05 in
Head Diameter Tolerance
+/-0.016 in
Overall Length
2 in
Head Diameter
5/16 in
Maximum Hole Diameter
0.164 in
Minimum Hole Diameter
0.16 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Material Thickness
5/16 in
Maximum Material Thickness
1/2 in
Shank Diameter
0.156 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.315 in to 0.500 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
471 lb
Blind Rivet Type
Multigrip Open End
Single Shear Strength (Lbs.)
404 lb
Color
Gray
Rivet Number
56
Material Grade/Class
IFI-116-30
Finish
Plain
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Shear Strength
404 lb
Tensile Strength
471 lb

Description

Blind Rivet,2 in L,0.156 in dia,PK500, System of Measurement Inch, Overall Length 2 in, Body Length 23/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 404 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-116-30, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.