Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Stainless Steel Body, 500 PK

  • Mfr # U34180.015.0053

  • Zoro # G9197955


product price:  $22.29
/pk 500, $0.04/ea

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
5/32 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34180.015.0053
Zoro #
G9197955
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
23/64 in
Head Height
0.05 in
Head Dia.
0.296 in to 0.328 in
Hole Size
0.160 in to 0.164 in
Drill Size
#20
Head Diameter
5/16 in
Head Diameter Tolerance
+/-0.016 in
Shank Diameter
0.156 in
Minimum Material Thickness
1/8 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Hole Diameter
0.16 in
Maximum Material Thickness
3/16 in
Overall Length
1 21/32 in
Maximum Hole Diameter
0.164 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
820 lb
Single Shear Strength (Lbs.)
650 lb
Blind Rivet Type
Open End
Rivet Number
53
Rivet Grade
51
Color
Gray
Tensile Strength
820 lb
Shear Strength
650 lb
Material Grade/Class
IFI-114-51
Finish
Plain
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced

Description

Blind Rivet,1 47/71 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 23/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.