Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK
- Mfr # U33190.015.0054
- Zoro # G2795829
product price:Â
$
11.49
/pk of 500, $0.02/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
0.188 in to 0.250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U33190.015.0054
- Zoro #
- G2795829
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- 0.188 in to 0.250 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Rivet Number
- 54
- Tensile Strength (Lb.)
- 230 lb
- Blind Rivet Type
- Open End
- Rivet Grade
- 11
- Single Shear Strength (Lbs.)
- 190 lb
- Color
- Gray
- Tensile Strength
- 230 lb
- Head Angle
- 90 Degrees
- Material Grade/Class
- IFI-114-11
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Shear Strength
- 190 lb
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 27/64 in
- Drill Size
- #20
- Head Height
- 0.05 in
- Head Dia.
- 0.296 in to 0.328 in
- Hole Size
- 0.160 in to 0.164 in
- Shank Diameter
- 0.156 in
- Overall Length
- 1 23/32 in
- Maximum Hole Diameter
- 0.164 in
- Maximum Material Thickness
- 1/4 in
- Head Diameter
- 5/16 in
- Minimum Material Thickness
- 3/16 in
- Body Length Tolerance
- -0.004/+0.020 in
- Head Diameter Tolerance
- +/-0.016 in
- Minimum Hole Diameter
- 0.16 in
- Wire Rope Length
- 1 23/32 in
- Length
- 1 23/32 in
Description
Blind Rivet,1 29/40 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 190 lb, Tensile Strength 230 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.