Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Dome Head, 5/32 in Dia., 43/64 in L, Stainless Steel Body, 500 PK
- Mfr # U34142.015.0058
- Zoro # G9197824
product price:Â
$
24.49
/pk of 500, $0.05/ea
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.376 in to 0.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34142.015.0058
- Zoro #
- G9197824
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Steel
- Grip Range
- 0.376 in to 0.500 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Blind Rivet Type
- Open End
- Tensile Strength (Lb.)
- 820 lb
- Rivet Grade
- 50
- Rivet Number
- 58
- Single Shear Strength (Lbs.)
- 650 lb
- Color
- Gray
- Shear Strength
- 650 lb
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Head Angle
- 90 Degrees
- Tensile Strength
- 820 lb
- Material Grade/Class
- IFI-114-50
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 43/64 in
- Drill Size
- #20
- Head Height
- 0.05 in
- Hole Size
- 0.160 in to 0.164 in
- Head Dia.
- 0.296 in to 0.328 in
- Minimum Material Thickness
- 3/8 in
- Head Diameter
- 5/16 in
- Overall Length
- 1 31/32 in
- Minimum Hole Diameter
- 0.16 in
- Maximum Hole Diameter
- 0.164 in
- Shank Diameter
- 0.156 in
- Maximum Material Thickness
- 1/2 in
- Body Length Tolerance
- -0.004/+0.020 in
- Head Diameter Tolerance
- +/-0.016 in
- Wire Rope Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
Blind Rivet,1 39/40 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 31/32 in, Body Length 43/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-50, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.