Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Stainless Steel Body, 500 PK

  • Mfr # U34142.015.0510

  • Zoro # G9197833


product price:  $27.45
/pk 500, $0.05/ea

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.501 in to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34142.015.0510
Zoro #
G9197833
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
51/64 in
Hole Size
0.160 in to 0.164 in
Drill Size
#20
Head Height
0.05 in
Head Dia.
0.296 in to 0.328 in
Minimum Hole Diameter
0.16 in
Head Diameter Tolerance
+/-0.016 in
Head Diameter
5/16 in
Minimum Material Thickness
1/2 in
Maximum Hole Diameter
0.164 in
Shank Diameter
0.156 in
Maximum Material Thickness
5/8 in
Overall Length
2 3/32 in
Body Length Tolerance
-0.004/+0.020 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
0.501 in to 0.625 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
820 lb
Single Shear Strength (Lbs.)
650 lb
Rivet Number
510
Rivet Grade
50
Blind Rivet Type
Open End
Color
Gray
Shear Strength
650 lb
Tensile Strength
820 lb
Head Angle
90 Degrees
Material Grade/Class
IFI-114-50
Manufacturer Location
Globally Sourced
Finish
Plain

Description

Blind Rivet,2 1/10 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 2 3/32 in, Body Length 51/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-50, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.