Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Steel Body, 500 PK

  • Mfr # U34130.015.0510

  • Zoro # G9679652


product price:  $14.89
/pk 500, $0.03/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.501 in to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34130.015.0510
Zoro #
G9679652
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
51/64 in
Head Height
0.05 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Hole Size
0.160 in to 0.164 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
5/16 in
Shank Diameter
0.156 in
Maximum Hole Diameter
0.164 in
Maximum Material Thickness
5/8 in
Overall Length
2 3/32 in
Head Diameter Tolerance
+/-0.016 in
Minimum Hole Diameter
0.16 in
Minimum Material Thickness
1/2 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.501 in to 0.625 in
Standards
IFI 114
System of Measurement
Inch
Single Shear Strength (Lbs.)
370 lb
Blind Rivet Type
Open End
Rivet Grade
30
Tensile Strength (Lb.)
470 lb
Rivet Number
510
Color
Gray
Head Angle
90 Degrees
Material Grade/Class
IFI-114-30
Tensile Strength
470 lb
Finish
Plain
Shear Strength
370 lb
Manufacturer Location
Globally Sourced

Description

Blind Rivet,2 1/10 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 2 3/32 in, Body Length 51/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 370 lb, Tensile Strength 470 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.