Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 500 PK

  • Mfr # U33600.015.0056

  • Zoro # G9198332


product price:  $18.45
/pk 500, $0.04/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
0.313 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33600.015.0056
Zoro #
G9198332
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
5/8 in
Drill Size
#20
Head Dia.
0.296 in to 0.328 in
Head Height
0.065 in
Hole Size
0.160 in to 0.164 in
Shank Diameter
0.156 in
Minimum Hole Diameter
0.16 in
Minimum Material Thickness
5/16 in
Maximum Material Thickness
3/8 in
Head Diameter
5/16 in
Maximum Hole Diameter
0.164 in
Head Diameter Tolerance
+/-0.016 in
Body Length Tolerance
-0.004/+0.020 in
Overall Length
1 15/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.313 in to 0.375 in
Standards
IFI 126
System of Measurement
Inch
Tensile Strength (Lb.)
160 lb
Rivet Grade
9
Rivet Number
56
Single Shear Strength (Lbs.)
130 lb
Blind Rivet Type
Closed End
Color
Gray
Material Grade/Class
IFI-126-9
Tensile Strength
160 lb
Manufacturer Location
Globally Sourced
Shear Strength
130 lb
Head Angle
90 Degrees
Finish
Plain

Description

Blind Rivet,1 47/50 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 15/16 in, Body Length 5/8 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 130 lb, Tensile Strength 160 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-126-9, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.