Shop ZORO SELECT

Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Stainless Steel Body, 500 PK

  • Mfr # U33670.015.0056
  • Zoro # G9198515

product price: 
$
43.29
/pk of 500, $0.09/ea

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
5/32 in
Grip Range
0.313 in to 0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U33670.015.0056
Zoro #
G9198515
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
5/8 in
Head Dia.
0.272 in to 0.331 in
Head Height
0.067 in
Hole Size
0.160 in to 0.164 in
Drill Size
#20
Shank Diameter
0.156 in
Head Diameter Tolerance
+/-0.016 in
Minimum Material Thickness
5/16 in
Maximum Material Thickness
3/8 in
Head Diameter
19/64 in
Maximum Hole Diameter
0.164 in
Minimum Hole Diameter
0.16 in
Body Length Tolerance
-0.004/+0.020 in
Overall Length
1 15/16 in
Wire Rope Length
1 15/16 in
Length
1 15/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.313 in to 0.375 in
Standards
IFI 126
System of Measurement
Inch
Rivet Number
56
Single Shear Strength (Lbs.)
673 lb
Blind Rivet Type
Closed End
Rivet Grade
51
Tensile Strength (Lb.)
785 lb
Color
Gray
Tensile Strength
785 lb
Material Grade/Class
IFI-126-51
Finish
Plain
Shear Strength
673 lb
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,1 65/69 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 15/16 in, Body Length 5/8 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 19/64 in, Head Angle 90 Degrees , Shear Strength 673 lb, Tensile Strength 785 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-126-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.