Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK

  • Mfr # U34121.015.0512

  • Zoro # G9679722


product price:  $19.29
/pk 500, $0.04/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.626 in to 0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34121.015.0512
Zoro #
G9679722
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
59/64 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Head Height
0.05 in
Hole Size
0.160 in to 0.164 in
Minimum Hole Diameter
0.16 in
Head Diameter
5/16 in
Overall Length
2 7/32 in
Maximum Material Thickness
3/4 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.156 in
Head Diameter Tolerance
+/-0.016 in
Minimum Material Thickness
5/8 in
Maximum Hole Diameter
0.164 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.626 in to 0.750 in
Standards
IFI 114
System of Measurement
Inch
Single Shear Strength (Lbs.)
260 lb
Rivet Grade
19
Blind Rivet Type
Open End
Rivet Number
512
Tensile Strength (Lb.)
350 lb
Color
Gray
Head Angle
90 Degrees
Tensile Strength
350 lb
Shear Strength
260 lb
Manufacturer Location
Globally Sourced
Finish
Plain
Material Grade/Class
IFI-114-19

Description

Blind Rivet,2 9/40 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 2 7/32 in, Body Length 59/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 350 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.