Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Aluminum Body, 500 PK

  • Mfr # U33600.015.0055

  • Zoro # G9198323


product price:  $19.45
/pk 500, $0.04/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
0.251 in to 0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33600.015.0055
Zoro #
G9198323
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
9/16 in
Hole Size
0.160 in to 0.164 in
Head Height
0.065 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Maximum Material Thickness
5/16 in
Head Diameter Tolerance
+/-0.016 in
Minimum Hole Diameter
0.16 in
Shank Diameter
0.156 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.164 in
Overall Length
1 7/8 in
Head Diameter
5/16 in
Minimum Material Thickness
1/4 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.251 in to 0.312 in
Standards
IFI 126
System of Measurement
Inch
Rivet Grade
9
Blind Rivet Type
Closed End
Rivet Number
55
Tensile Strength (Lb.)
160 lb
Single Shear Strength (Lbs.)
130 lb
Color
Gray
Tensile Strength
160 lb
Material Grade/Class
IFI-126-9
Manufacturer Location
Globally Sourced
Shear Strength
130 lb
Head Angle
90 Degrees
Finish
Plain

Description

Blind Rivet,1 57/65 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 9/16 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 130 lb, Tensile Strength 160 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-126-9, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.