Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Aluminum Body, 500 PK

  • Mfr # U33610.015.0055
  • Zoro # G9198357
product price: 
$
16.69
/pk of 500, $0.03/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.251 in to 0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U33610.015.0055
Zoro #
G9198357
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
9/16 in
Head Dia.
0.296 in to 0.328 in
Hole Size
0.160 in to 0.164 in
Head Height
0.065 in
Drill Size
#20
Minimum Hole Diameter
0.16 in
Maximum Hole Diameter
0.164 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Material Thickness
1/4 in
Head Diameter Tolerance
+/-0.016 in
Shank Diameter
0.156 in
Maximum Material Thickness
5/16 in
Head Diameter
5/16 in
Overall Length
1 7/8 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.251 in to 0.312 in
Standards
IFI 126
System of Measurement
Inch
Single Shear Strength (Lbs.)
350 lb
Rivet Number
55
Blind Rivet Type
Closed End
Rivet Grade
19
Tensile Strength (Lb.)
480 lb
Color
Gray
Material Grade/Class
IFI-126-19
Head Angle
90 Degrees
Tensile Strength
480 lb
Manufacturer Location
Globally Sourced
Shear Strength
350 lb
Finish
Plain
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,1 57/65 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 9/16 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 350 lb, Tensile Strength 480 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.