This item is Discontinued.

Zoro Select Blind Rivet, Dome Head, 29/64 in L, Stainless Steel Body, 2750 PK B34142.018.0064

Blind Rivet, Dome Head, 29/64 in L, Stainless Steel Body, 2750 PK (Discontinued)

  • Mfr # B34142.018.0064
  • Zoro # G2090118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B34142.018.0064
Zoro #
G2090118
UPC #
-
Country of Origin
Multiple

Dimensions

Body Length
29/64 in
Head Height
0.06 in
Head Dia.
0.356 in to 0.394 in
Rivet Dia.
3/16 in
Hole Size
0.192 in to 0.196 in
Rivet Length
0.45 in
Drill Size
#11
Overall Length
1 49/64 in
Minimum Material Thickness
3/16 in
Shank Diameter
0.188 in
Maximum Hole Diameter
0.196 in
Maximum Material Thickness
1/4 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter Tolerance
+/-0.019 in
Minimum Hole Diameter
0.192 in
Head Diameter
3/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
Standards
IFI 114
System of Measurement
Inch
Rivet Standards
IFI 114
Blind Rivet Type
Open End
Rivet Number
64
Tensile Strength (Lb.)
1,200 lb
Rivet Head Style
Domed
Rivet Grade
50
Rivet Body Material
Stainless Steel
Single Shear Strength (Lbs.)
950 lb
Color
Gray
Shear Strength
950 lb
Manufacturer Location
Globally Sourced
Finish
Plain
Tensile Strength
1,200 lb
Material Grade/Class
Grade 50
Head Angle
90 Degrees

Description

Blind Rivet, System of Measurement Inch, Overall Length 1 49/64 in, Body Length 29/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 950 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class Grade 50, Mandrel Material Steel, Features Not Applicable, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.