This item is Discontinued.

Zoro Select Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Aluminum Body, 6000 PK B34125.015.5153

Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Aluminum Body, 6000 PK (Discontinued)

  • Mfr # B34125.015.5153
  • Zoro # G1222127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B34125.015.5153
Zoro #
G1222127
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
11/32 in
Drill Size
#20
Head Height
0.05 in
Hole Size
0.160 in to 0.164 in
Head Dia.
0.296 in to 0.328 in
Maximum Hole Diameter
0.164 in
Minimum Material Thickness
3/64 in
Minimum Hole Diameter
0.16 in
Overall Length
1 21/32 in
Head Diameter
5/16 in
Maximum Material Thickness
3/16 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter Tolerance
+/-0.016 in
Shank Diameter
0.156 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.047 in to 0.189 in
Standards
IFI 116
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
224 lb
Tensile Strength (Lb.)
359 lb
Rivet Number
51
Color
Gray
Shear Strength
224 lb
Finish
Plain
Material Grade/Class
IFI-116-19
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Tensile Strength
359 lb

Description

Blind Rivet,1.65 In. L,0.156 In. dia,PK6000, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 11/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/64 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-116-19, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.