Blind Rivet, Flanged Head, 1/8 in Dia., 33/64 in L, Aluminum Body, 500 PK

  • Mfr # U34126.012.4446

  • Zoro # G1964579


product price:  $10.15
/pk 500, $0.02/ea

Key Features

Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.189 in to 0.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34126.012.4446
Zoro #
G1964579
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
33/64 in
Drill Size
#30
Hole Size
0.129 in to 0.133 in
Head Dia.
0.360 in to 0.390 in
Head Height
0.065 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.125 in
Head Diameter
3/8 in
Minimum Material Thickness
3/16 in
Maximum Material Thickness
3/8 in
Overall Length
1 53/64 in
Maximum Hole Diameter
0.133 in
Head Diameter Tolerance
+/-0.012 in
Minimum Hole Diameter
0.129 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.189 in to 0.378 in
Standards
IFI 116
System of Measurement
Inch
Single Shear Strength (Lbs.)
157 lb
Blind Rivet Type
Multigrip Open End
Tensile Strength (Lb.)
224 lb
Color
Gray
Rivet Number
44
Manufacturer Location
Globally Sourced
Finish
Plain
Shear Strength
157 lb
Tensile Strength
224 lb
Material Grade/Class
IFI-116-19
Head Angle
90 Degrees

Description

Blind Rivet,1.827 In. L,0.125 In. dia,PK500, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 33/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 157 lb, Tensile Strength 224 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-116-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.