Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK

  • Mfr # U34122.012.0042

  • Zoro # G2795101


product price:  $7.79
/pk 500, $0.02/ea

Key Features

Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.063 in to 0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34122.012.0042
Zoro #
G2795101
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
9/32 in
Head Height
0.065 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Head Dia.
0.360 in to 0.390 in
Maximum Material Thickness
1/8 in
Minimum Hole Diameter
0.129 in
Shank Diameter
0.125 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
3/8 in
Minimum Material Thickness
1/16 in
Head Diameter Tolerance
+/-0.012 in
Maximum Hole Diameter
0.133 in
Overall Length
1 19/32 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.063 in to 0.125 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
170 lb
Rivet Grade
19
Rivet Number
42
Tensile Strength (Lb.)
220 lb
Color
Gray
Shear Strength
170 lb
Head Angle
90 Degrees
Material Grade/Class
IFI-114-19
Tensile Strength
220 lb
Finish
Plain
Manufacturer Location
Globally Sourced

Description

Blind Rivet,1 36/61 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 9/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products