Zoro Homepage

CAD Viewer & Download Files

Blind Rivet, Flanged Head, 25 PK

  • Mfr # 4002PK

  • Zoro # G5104696

CAD Available

product price: $20.49
/pk 25, $0.82/ea

Key Features

CAD Drawing
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
1/8 in to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002PK
Zoro #
G5104696
UPC #
841213005358
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Drill Size
1/4 in
Minimum Material Thickness
1/8 in
Shank Diameter
0.25 in
Maximum Material Thickness
1/4 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
1/8 in to 1/4 in
System of Measurement
Inch
For Use On
Ford
Color
Black
For Use With
Ford Bumper Assembly
Blind Rivet Type
Open End
Material Grade/Class
IFI-114-30
CAD Available
Yes

Description

Blind Rivet,0.25 in dia,PK25, System of Measurement Inch, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Head Type Flanged, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Color Black, Drill Size 1/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products