Zoro Homepage

CAD Viewer & Download Files

Blind Rivet, Flanged Head, 25 PK

  • Mfr # 4005PK

  • Zoro # G5104741

CAD Available

product price: $7.89
/pk 25, $0.32/ea

Key Features

CAD Drawing
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
3/8 in to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005PK
Zoro #
G5104741
UPC #
841213005372
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in
Drill Size
3/16 in
Maximum Material Thickness
1/2 in
Minimum Material Thickness
3/8 in
Shank Diameter
0.1875 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
3/8 in to 1/2 in
System of Measurement
Inch
For Use On
Ford
Color
Black
Blind Rivet Type
Open End
For Use With
Ford Black Aluminum Grille & Fascia
Material Grade/Class
IFI-114-11
Manufacturer Location
Made in USA*
CAD Available
Yes

Description

Blind Rivet,0.1875 in dia,PK25, System of Measurement Inch, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Flanged, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Color Black, Manufacturer Location Made in USA*, Drill Size 3/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.