Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK

  • Mfr # U34131.018.0066

  • Zoro # G1964789


product price:  $12.99
/pk 250, $0.05/ea

Key Features

Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.313 in to 0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U34131.018.0066
Zoro #
G1964789
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
37/64 in
Head Height
0.092 in
Hole Size
0.192 in to 0.196 in
Head Dia.
0.600 in to 0.650 in
Drill Size
#11
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.196 in
Minimum Material Thickness
5/16 in
Overall Length
1 59/64 in
Shank Diameter
0.188 in
Head Diameter
5/8 in
Maximum Material Thickness
3/8 in
Minimum Hole Diameter
0.192 in
Head Diameter Tolerance
+/-0.019 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.313 in to 0.375 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
66
Blind Rivet Type
Open End
Rivet Grade
30
Tensile Strength (Lb.)
680 lb
Single Shear Strength (Lbs.)
540 lb
Color
Gray
Head Angle
90 Degrees
Tensile Strength
680 lb
Finish
Plain
Shear Strength
540 lb
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-114-30

Description

Blind Rivet,1 11/12 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 59/64 in, Body Length 37/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 540 lb, Tensile Strength 680 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products