Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Steel Body, 250 PK
- Mfr # U34131.018.0612
- Zoro # G9679582
product price:Â
$
19.39
/pk of 250, $0.08/ea
Key Features
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.626 in to 0.750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34131.018.0612
- Zoro #
- G9679582
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Flanged
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 0.626 in to 0.750 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 680 lb
- Blind Rivet Type
- Open End
- Rivet Grade
- 30
- Single Shear Strength (Lbs.)
- 540 lb
- Rivet Number
- 612
- Color
- Gray
- Shear Strength
- 540 lb
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 680 lb
- Finish
- Plain
- Material Grade/Class
- IFI-114-30
- Head Angle
- 90 Degrees
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 61/64 in
- Hole Size
- 0.192 in to 0.196 in
- Head Height
- 0.092 in
- Head Dia.
- 0.600 in to 0.650 in
- Drill Size
- #11
- Maximum Material Thickness
- 3/4 in
- Body Length Tolerance
- -0.004/+0.020 in
- Head Diameter Tolerance
- +/-0.019 in
- Shank Diameter
- 0.188 in
- Minimum Hole Diameter
- 0.192 in
- Minimum Material Thickness
- 5/8 in
- Maximum Hole Diameter
- 0.196 in
- Overall Length
- 2 19/64 in
- Head Diameter
- 5/8 in
- Wire Rope Length
- 2 19/64 in
- Length
- 2 19/64 in
Description
Blind Rivet,2 7/24 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 19/64 in, Body Length 61/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 540 lb, Tensile Strength 680 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-30, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.