CAD Drawings

Download CAD Files

Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Steel Body, 50 PK

  • Mfr # 5MTY5

  • Zoro # G2341818

CAD Available

product price:  $12.39
/pk 50, $0.25/ea

Key Features

CAD Drawing
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.251 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MTY5
Zoro #
G2341818
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
37/64 in
Head Dia.
5/8 in
Overall Length
1 41/64 in
Minimum Material Thickness
1/4 in
Shank Diameter
0.1875 in
Head Diameter
5/8 in
Maximum Material Thickness
3/8 in
Maximum Hole Diameter
0.188 in
Minimum Hole Diameter
0.188 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.251 in to 0.375 in
System of Measurement
Inch
Blind Rivet Type
Open End
Color
Black
Finish
Black
Shear Strength
540 lb
Tensile Strength
680 lb
Material Grade/Class
IFI-114-30

Description

Blind Rivet,1.635 in L,3/16 in dia,PK50, System of Measurement Inch, Overall Length 1 41/64 in, Body Length 37/64 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Steel, Head Type Flanged, Head Diameter 5/8 in, Head Angle Not Applicable, Shear Strength 540 lb, Tensile Strength 680 lb, Maximum Hole Diameter 0.188 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.